Toner Cartridge, Standard Yield, Yellow
Mfr # BRT-TN221Y
Zoro # G5201467
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
1400
Color
Yellow
Compatible OEM Model Number
Brother
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT-TN221Y
Zoro #
G5201467
UPC #
-
Country of Origin
Viet Nam
Details
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Max. Page Yield
1400
Color
Yellow
Compatible OEM Model Number
Brother
For Use With
Brother HL-310CW, 3170CW, 3180CDW; MFC-9130CW, 9330CDW, 9340CW
Remanufactured Cartridge Number
No
Weight
1.4 lbs
Device Types
Laser Printer
Supply Type
Toner
Page Yield - Yellow
1,400
Compatible Printer Model Number
HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9560CDW, MFC-9970CDW
Page Yield - Total
1,400
Product Type
Toner Cartridge
Compatible Printer Series
HL, MFC
Compatible Printer Brand
Brother
Description
Ink/Toner Color Yellow, Color Yellow, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.