Zoro Homepage

Touch Panel Display, Black, Plastic

  • Mfr # PATDU003

  • Zoro # G6124225


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With
PT-P950NW
Material
Plastic
Color
Black
Overall Length
8 7/8 in
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATDU003
Zoro #
G6124225
UPC #
012502643012
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Overall Width
6 3/8 in
Overall Height
3 13/16 in

Details

Item
Touch Panel Display
For Use With
PT-P950NW
Material
Plastic
Color
Black
Voltage
24V DC
Printer Series Compatibility
Brother PT-P950NW Printer

Description

Touch Panel Display, Black, Material Plastic, Voltage 24V DC, Overall Length 8 7/8 in, Overall Width 6 3/8 in, Overall Height 3 13/16 in, For Use With Mfr. No. PTP900W, Mfr. No. PTP950NW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.