This item is Discontinued.

Brother TZe Adhesive Laminated Labeling Tapes, 0.47x26.2 ft, Blk on Wht, PK2 TZE2312PK

TZe Adhesive Laminated Labeling Tapes, 0.47x26.2 ft, Blk on Wht, PK2 (Discontinued)

  • Mfr # TZE2312PK
  • Zoro # G801859934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TZE2312PK
Zoro #
G801859934
UPC #
12502625711
Country of Origin
Japan

Dimensions

Size
0.47" x 26.2 ft

Details

Item
Label Maker Supplies
Color
White
Material
Laminated
Adhesive
Standard Strength Permanent
Weight
0.228 lbs

Description

Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Withstands water, grease, grime, fading and abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.