This item is Discontinued.

Brother TZe X-Strength Adhesive Laminated Label Tape, 0.7x26.2 ft, Blk on Wht TZES241

TZe X-Strength Adhesive Laminated Label Tape, 0.7x26.2 ft, Blk on Wht (Discontinued)

  • Mfr # TZES241
  • Zoro # G601859592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZES241
Zoro #
G601859592
UPC #
12502626305
Country of Origin
Japan

Dimensions

Size
0.7" x 26.2 ft

Details

Color
White
Material
Laminated
Adhesive
Extra-Strength Permanent
Weight
0.2 lbs

Description

For labeling in harsh environments on a variety of plastics, painted surfaces and textured surfaces. Extraordinary adhesive properties, up to twice as strong as standard laminating labels, make them ideal for the toughest labeling task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.