WraparoundLabel, Yellow, 1-13/32inW
Mfr # TZeSL661
Zoro # G711297611
product price: $42.89
/eaSold in multiples of 5 for $214.45
Key Features
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Label Finish
Gloss
Resistance Properties
Scratch Resistant, Smudge Resistant
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZeSL661
Zoro #
G711297611
UPC #
012502663034
Country of Origin
Japan
Dimensions
Label Width
1 13/32 in
Roll Length
26 3/16 ft
Printable Portion Height
37/100 in
Label Height
36 mm
Width
1 13/32 in
Details
Item
Self-Laminating Label
Label Color
Yellow
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Label Finish
Gloss
Resistance Properties
Scratch Resistant, Smudge Resistant
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Compatible Mfr Part Number
PT-E800W, PT-P900, PT-P900W, PT-P950NW P
Ribbon Color
Black
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Description
Self-Laminating Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Polyester, Label Color Yellow, Label Finish Gloss, Label Height 36 mm, Label Width 1 13/32 in, Compatible Mfr Part Number PT-E800W, PT-P900, PT-P900W, PT-P950NW P, Compatible Grainger Part Number 460K16, 52DY62, Recommended Ribbon Not Applicable, Printer Series Compatibility PTE800W, PTP950NW, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.