This item is Discontinued.

Browning 1-3/16IN 13T DOUBLE ROLLER CHAIN SPROCKET D100B18

1-3/16IN 13T DOUBLE ROLLER CHAIN SPROCKET (Discontinued)

  • Mfr # D100B18
  • Zoro # G209259527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D100B18
Zoro #
G209259527
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
7.839 in
Pitch Dia.
7.199 in
Hub Dia.
5-1/4 in
Chain Size - Sprockets
#100
Length through Bore (In.)
3-1/8 in

Details

Item
Roller Chain Sprocket
Max. Bore
3-1/2 in
Min. Bore
1-1/4 in
Pitch
1-1/4 in
Type
Type B Double Strand Solid Reboreable
Material - Sprockets
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.