This item is Discontinued.

Browning A33 Classical V-Belt, 35.22 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs A33

A33 Classical V-Belt, 35.22 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs (Discontinued)

  • Mfr # A33
  • Zoro # G309579662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A33
Zoro #
G309579662
UPC #
662289168071
Country of Origin
United States

Dimensions

Outside Length
35.22 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A33
Number of Ribs
1
Material
Neoprene
Reinforcing Cord Material
Synthetic Fiber
Features
Static conducting; Wrapped construction; Close belt tolerance; High tensile cord; Reduced overlap provides lower vibration and reduced noise during operation
Temp. Range
230°F

Description

Unique design enhances performance and provides increased horsepower capacity in short center drives.Single fabric design has less overlap and offers reduced vibration, greater flexibility and allows for use of smaller diameter sheaves.Browning CODE 1 match tolerance.Oil and heat resistant Static conducting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.