Zoro Homepage

Belt 176" Browning Belt

  • Mfr # BX173

  • Zoro # G7449397


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Length
176 in
Type
Cogged
Temp. Range
250°F
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX173
Zoro #
G7449397
UPC #
00662289155408
Country of Origin
United States

Dimensions

Overall Length
176 in

Details

Item
Belt 176" Browning Belt
Material
EPDM
Type
Cogged
Temp. Range
250°F
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting

Description

Belt 176 In. Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.