Zoro Homepage

Belt 25"Fhp Browning Non Notched

  • Mfr # 4L250

  • Zoro # G7449677


product price: $11.99
/ea

Key Features

Material
EPDM
Features
Close belt tolerance; High tensile cord; Single fabric design; Static conducting
Type
Non-Cogged
Construction
Wrapped
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L250
Zoro #
G7449677
UPC #
00662289275502
Country of Origin
United States

Dimensions

Overall Length
25 in

Details

Item
Belt 25"Fhp Browning Non Notched
Material
EPDM
Features
Close belt tolerance; High tensile cord; Single fabric design; Static conducting
Type
Non-Cogged
Construction
Wrapped
Temp. Range
230°F

Description

Belt 25 In.Fhp Browning Non Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.