
BX63 Cogged, Classical V-Belt, 66 in Outside Length, 21/32 in Top Width, 7/16 in Thickness, 1 Ribs (Discontinued)
- Mfr # BX63
- Zoro # G809431620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX63
Zoro #
G809431620
UPC #
662289245093
Country of Origin
United States
Dimensions
Outside Length
66 in
Top Width
21/32 in
Thickness
7/16 in
Details
Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX63
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Nylon
Temp. Range
-60 to 250°F
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
Description
Utilize in.ground form in. design which reduces vibration, wear and initial belt tension loss.Greater belt sidewall gives more sheave contact.Notched belts are more efficient, run cooler and can run in smaller pitch diameters sheaves.Browning CODE 1 match toleranceOil and heat resistant Static conducting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.