Shop BROWNING
See all product information
Create Account
Cogged V-Belt, TorqTitan, RPT AX31, AX, EPDM, 33.20 in, 1/2 in Top Width
- Mfr # 1089317
- Zoro # G809909082
product price:Â
$
14.49
/ea
Key Features
V-Belt Type
Cogged
Belt Series
TorqTitan
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1089317
- Zoro #
- G809909082
- UPC #
- 66228928461
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- TorqTitan
- V-Belt Section
- AX
- Industry Number
- RPT AX31
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 251 Degrees F
- Standards
- RMA
- Features
- Precision Molded Cogs; Raw Edge Sidewalls; High Tensile Cord; Notched; Static Conducting
- Resistance Properties
- Oil, Heat
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 33.20 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.