Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1-1/2 in Dia, Cast Iron, Eccentric Locking Collar
- Mfr # 767655
- Zoro # G909909845
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
VF4E 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767655
- Zoro #
- G909909845
- UPC #
- 66228952207
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Series
- VF4E 200
- Dynamic Load Capacity
- 7340 lb
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Temp. Range
- -20 Degrees to 200 Degrees F
- Finish
- Gray Painted
- Static Load Capacity
- 4467 lb
- Maximum Speed
- 3500 RPM
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Length
- 5-1/8 in
- Overall Width
- 2-5/16 in
- Overall Height
- 5-1/8 in
Description
VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Dia Bore, 4 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 5-1/8 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.