FlangeMntBrg, 5/8", RadialBall, SS, 6500RPM

  • Mfr # SSBSLF202-10G
  • Zoro # G823388177
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
0.625 in
Overall Width
25 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF202-10G
Zoro #
G823388177
UPC #
080067566221
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SSBSLF
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Number of Rows
1
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Included Bearing
SSB202-10G
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
1,770 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
K-Type
Load Direction
Radial
Expansion Type
Fixed
Static Radial Load Capacity
830 lbf
Features
Light Duty
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
0.625 in
Overall Width
25 mm
Flange Thickness
10 mm
Mount Hole Center-to-Center Length
63.5 mm
Overall Height
56 mm
Mounting Bolt Size
1/4, M6
Bolt Circle Diameter
8 mm
Overall Length
81 mm
Inner Ring Width
0.866 in
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB202-10G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews