Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1-1/8 in Dia, Cast Iron, Set Screw
- Mfr # 767588
- Zoro # G209909798
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/8 in
Mount Hole Center-to-Center Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 767588
- Zoro #
- G209909798
- UPC #
- 66228954307
- Country of Origin
- Mexico
Dimensions
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 2-15/16 in
- Overall Width
- 1-17/64 in
- Overall Height
- 4-7/16 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- VF2S 100
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Finish
- Gray Painted
- Temp. Range
- -20 Degrees to 200 Degrees F
- Dynamic Load Capacity
- 4381 lb
- Static Load Capacity
- 2567 lb
- Maximum Speed
- 3000 RPM
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Description
VF2S 100 Intermediate Duty Non-Expansion Flange Mount Ball Bearing Unit, 1-1/8 in Dia Bore, 3-9/16 in L Bolt Center-to-Center, 2-Bolt Flange Mount, 2-15/16 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.