Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1 in Dia, Set Screw
- Mfr # 767597
- Zoro # G009909837
product price:Â
$
81.15
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1 in
Overall Length
3-3/4 in
Overall Width
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767597
- Zoro #
- G009909837
- UPC #
- 66228954319
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Series
- VF3S 100-M
- Temp. Range
- -20 Degrees to 200 Degrees F
- Static Load Capacity
- 1651 lb
- Bearing Material
- Steel
- Finish
- Gray Painted
- Dynamic Load Capacity
- 2801 lb
- Seal Material
- Nitrile Rubber
- Maximum Speed
- 3500 RPM
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1-3/16 in
Description
VF3S 100-M Light Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1 in Dia Bore, 3 in Dia Bolt Circle, 3-Bolt Flange Mount, 3-3/4 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.