Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 5/8 in Dia, Cast Iron, Set Screw
- Mfr # 767401
- Zoro # G809909822
product price:Â
$
93.99
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767401
- Zoro #
- G809909822
- UPC #
- 66228952256
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Seal Material
- Nitrile Rubber
- Series
- VF4S 200
- Dynamic Load Capacity
- 2108 lb
- Finish
- Gray Painted
- Static Load Capacity
- 1117 lb
- Temp. Range
- -20 Degrees to 200 Degrees F
- Bearing Material
- Steel
- Maximum Speed
- 7500 RPM
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 2-1/8 in
- Overall Length
- 3 in
- Overall Width
- 1-5/64 in
- Overall Height
- 3 in
Description
VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 5/8 in Dia Bore, 2-1/8 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 3 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.