FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANFL207-20L3
  • Zoro # G723387614
product price: 
$
79.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
54 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL207-20L3
Zoro #
G723387614
UPC #
080067574980
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Seal Type
Triple Lip
Included Bearing
NA207-20L3
Number of Rows
1
Internal Clearance
CN
Maximum Speed
430 RPM Grease
Standards
AFBMA
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Features
Standard Duty
Dynamic Load Capacity
5,535 lbf
Expansion Type
Fixed
Load Direction
Radial
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1-1/4 in
Overall Width
54 mm
Inner Ring Width
2.011 in
Overall Length
161 mm
Overall Height
90 mm
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
130.2 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
14 mm
Length
161 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA207-20L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 430 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products