Zoro Homepage

Interchange General Units, No VF2S227

  • Mfr # VF2S227

  • Zoro # G908570008


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-11/16 in
Shaft Locking Type
Setscrew
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
5-27/32 in
Series
VF2S 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF2S227
Zoro #
G908570008
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1-11/16 in
Overall Height
4-3/8 in
Overall Length
7-1/16 in
Overall Width
2-3/64 in

Details

Shaft Locking Type
Setscrew
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
5-27/32 in
Series
VF2S 200
Bearing Lubrication
NLGI #2 Lithium Complex Grease
Finish
Gray Painted
Dynamic Load Capacity
7901 lb
Item
Bearing Unit
Static Load Capacity
5139 lb
Seal Material
Nitrile Rubber
Bearing Material
Steel
Max. RPM
3000 RPM
Temp. Range
200°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.