Shop All Flange Bearings
Browning
Interchange General Units, #VF2S222
Mfr # VF2S222
Zoro # G008570021
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Normal
- Housing Material Cast Iron
- Temp. Range 200
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF2S222
- Zoro # G008570021
- Country of Origin Sweden
- Category Flange Bearings
Dimensions
Overall Width | 3.63 in |
Overall Length | 6.125 |
Flange Size | 2-Bolt Flange |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0070AC, NF0085 (E0325M1)
- BESTORQ SPA1850 V Belt, 1850 mm (72.15 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1850)
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- BROWNING Interchange General Units, #VF4S216 (VF4S216)
- BROWNING Interchange General Units, #VF4S212 (VF4S212)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- Browning Flange Bearings