Zoro Homepage

Interchange General Units

  • Mfr # VF4S-119

  • Zoro # G111319258


product price: $53.35
/ea

Key Features

Bore Dia.
1-3/16 in
Shaft Locking Type
Setscrew
Bolt Hole Center-to-Center
3-1/4 in
Series
VF4S 100
Overall Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S-119
Zoro #
G111319258
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-3/16 in
Overall Height
4-1/4 in
Overall Length
4-1/4 in
Overall Width
1-15/32 in

Details

Shaft Locking Type
Setscrew
Bolt Hole Center-to-Center
3-1/4 in
Series
VF4S 100
Temp. Range
-20 to 200°F
Seal Material
Nitrile Rubber
Static Load Capacity
2567 lb
Max. RPM
3000 RPM
Housing Material
Cast Iron
Finish
Gray Painted
Item
Bearing Unit
Bearing Material
Steel
Dynamic Load Capacity
4381 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.