Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Eccentric

  • Mfr # VF4E 223

  • Zoro # G809117647


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Normal
Overall Height
2.125
Flange Size
4-Bolt Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4E 223
Zoro #
G809117647
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.125
Flange Size
4-Bolt Flange
Outside Dia.
2.19 in
Overall Width
4.63 in
Overall Length
4.625

Details

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Normal
Seal Material
Single Lip Contact with Flinger
Bearing Type
Straight
Temp. Range
200
Lubrication
Lithium Complex NLGI 2 Grease
Max. RPM
4000 rpm
Finish
Black Oxide Coated Inner Ring
Housing Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.