Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Eccentric

  • Mfr # VF4E227

  • Zoro # G609118561


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-11/16 in
Shaft Locking Type
Eccentric
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4-1/8 in
Series
VF4E 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4E227
Zoro #
G609118561
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-11/16 in
Overall Height
5-3/8 in
Overall Length
5-3/8 in
Overall Width
2-5/16 in

Details

Shaft Locking Type
Eccentric
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4-1/8 in
Series
VF4E 200
Seal Material
Nitrile Rubber
Item
Bearing Unit
Max. RPM
3000 RPM
Static Load Capacity
5139 lb
Temp. Range
200°F
Dynamic Load Capacity
7901 lb
Finish
Gray Painted
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.