Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Pillow Block, Stamped Steel, Setscrew, #SSPS116
Mfr # SSPS116
Zoro # G008471182
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3.375"
- Bolt Size 0.375
- Housing Material Stamped Steel
- Overall Length 4.25"
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # SSPS116
- Zoro # G008471182
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.375 |
Overall Length | 4.25" |
Overall Height | 2.203 |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Valve, 3/8 in Port, 150 psi (K213PS)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- SKF USA Radial Bearing (6204-2RSH)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- Browning Pillow Block Bearings