Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS319
Zoro # G709118478
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Hole Center-to-Center 5"
- Overall Height 3.688
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Bolt Size 0.5
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS319
- Zoro # G709118478
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 3.688 |
Bolt Size | 0.5 |
Overall Length | 6.75" |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Capsule (CP-50-37)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- Browning Pillow Block & Flange Bearings