Zoro Homepage

Mounted Ball Bearing, Wide Slot Take Up, Setscrew

  • Mfr # VTWS323

  • Zoro # G409118235


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.438
Bore
Straight
Bolt Hole Size
1.125
Height
4.5"
Width
1.9375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VTWS323
Zoro #
G409118235
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.438
Bolt Hole Size
1.125
Height
4.5"
Width
1.9375"
Length
5.5938"

Details

Bore
Straight
Series
VTWS-300
Housing
One Piece
Frame Material
Cast Iron
Temp. Range
200
Bearing Type
Black Oxide Coated Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.