Pillow Block Bearing, Cast Iron, Ball Insert, 1-1/4 in Dia, Alloy Steel

  • Mfr # 767850

  • Zoro # G609889881


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Bore Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767850
Zoro #
G609889881
UPC #
66228952549
Country of Origin
Mexico

Dimensions

Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
4.16 in to 5.09 in
Overall Length
6.188 in
Overall Height
3.281 in
Mounting Bolt Size
1/2 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4 in Dia Bore, 4-5/32 to 5-3/32 in L Bolt Center-to-Center, 1-11/16 in Base to Bore Centerline, 6-3/16 in OAL x 3-9/32 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.