Pillow Block Bearing, Cast Iron, Ball Insert, 1.688 in Dia, Alloy Steel

  • Mfr # 767879

  • Zoro # G109889794


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Bore Diameter
1.688 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767879
Zoro #
G109889794
UPC #
66228952352
Country of Origin
Mexico

Dimensions

Bore Diameter
1.688 in
Mount Hole Center-to-Center Length
5.20 in to 6.11 in
Overall Length
7-3/8 in
Overall Height
4-1/4 in
Mounting Bolt Size
1/2 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPE 200 Normal Duty Pillow Block Ball Bearing, 1-11/16 in Dia Bore, 5-13/64 to 6-7/64 in L Bolt Center-to-Center, 2-1/8 in Base to Bore Centerline, 7-3/8 in OAL x 4-1/4 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.