Pillow Block Bearing, Cast Iron, Ball Insert, 2 in Dia, Alloy Steel

  • Mfr # 767425

  • Zoro # G609889898


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Bore Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
767425
Zoro #
G609889898
UPC #
66228952567
Country of Origin
Mexico

Dimensions

Bore Diameter
2 in
Center Height
2-1/2 in
Mount Hole Center-to-Center Length
6.44 in to 7.44 in
Overall Length
8.813 in
Overall Height
4.969 in
Mounting Bolt Size
5/8 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Temp. Range
Up to 200°F
Dynamic Radial Load Capacity
9752 lb
Lubricant Material
Lithium Complex NLGI 2 Grease
Static Radial Load Capacity
6601 lb

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 2 in Dia Bore, 6-9/16 to 7-5/16 in L Bolt Center-to-Center, 2-1/2 in Base to Bore Centerline, 8-13/16 in OAL x 4-31/32 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.