Pillow Block Bearing, Cast Iron, Ball Insert, 1.938 in Dia, Steel

  • Mfr # 767507

  • Zoro # G909889758


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bore Diameter
1.938 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767507
Zoro #
G909889758
UPC #
66228952587
Country of Origin
Mexico

Dimensions

Bore Diameter
1.938 in
Mount Hole Center-to-Center Length
6.44 in to 7.44 in
Overall Length
8.813 in
Overall Height
4.969 in
Mounting Bolt Size
5/8 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPS 300 Medium Duty Pillow Block Ball Bearing, 1-15/16 in Dia Bore, 6-7/16 to 7-7/16 in L Bolt Center-to-Center, 2-1/2 in Base to Bore Centerline, 8-13/16 in OAL x 4-31/32 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.