Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, 1-1/4 in Dia, Steel

  • Mfr # 767377

  • Zoro # G309889839


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
VPE 200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767377
Zoro #
G309889839
UPC #
66228952340
Country of Origin
Mexico

Dimensions

Bore Diameter
1-1/4 in
Center Height
1-7/8 in
Mount Hole Center-to-Center Length
4-9/16 to 5-7/16 in
Overall Length
6-3/4 in
Overall Width
1-3/4 in
Overall Height
3-11/16 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
VPE 200
Temp. Range
-20 to 200°F
Finish
Gray Painted
Dynamic Radial Load Capacity
5,782 lb
Maximum Speed
4,000 RPM
Static Radial Load Capacity
3,493 lb
Lubricant Material
Alemite Fitting Lubrication

Description

VPE 200 Normal Duty Pillow Block Ball Bearing, 1-1/4 in Dia Bore, 4-9/16 to 5-7/16 in L Bolt Center-to-Center, 1-7/8 in Base to Bore Centerline, 6-3/4 in OAL x 3-11/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.