Pillow Block Bearing, Cast Iron Housing Material, 2.188 in Dia, Steel Insert Material
- Mfr # 765899
- Zoro # G109889947
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bore Diameter
2.188 in
Center Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765899
- Zoro #
- G109889947
- UPC #
- 66246006673
- Country of Origin
- Mexico
Dimensions
- Bore Diameter
- 2.188 in
- Center Height
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 6.44 in to 7.44 in
- Overall Length
- 8.813 in
- Overall Height
- 4.969 in
- Mounting Bolt Size
- 5/8 in
Details
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Temp. Range
- Up to 200°F
- Static Radial Load Capacity
- 6601 lb
- Dynamic Radial Load Capacity
- 9752 lb
- Lubricant Material
- Lithium Complex NLGI 2 Grease
Description
VPS 200 Normal Duty Pillow Block Ball Bearing, 2-3/16 in Dia Bore, 6-7/16 to 7-7/16 in L Bolt Center-to-Center, 2-1/2 in Base to Bore Centerline, 8-13/16 in OAL x 4-31/32 in OAH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.