Pillow Block Bearing, Cast Iron, Set Screw Locking, 1-3/8 in Dia, Steel

  • Mfr # 767469

  • Zoro # G709889811


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bore Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767469
Zoro #
G709889811
UPC #
66228952551
Country of Origin
Mexico

Dimensions

Bore Diameter
1-3/8 in
Center Height
1-7/8 in
Mount Hole Center-to-Center Length
4-5/8 to 5-3/8 in
Overall Length
6-3/4 in
Overall Width
1-3/4 in
Overall Height
3-11/16 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
VPS 200
Finish
Gray Painted
Temp. Range
-20 to 200°F
Dynamic Radial Load Capacity
5,782 lb
Lubricant Material
Alemite Fitting Lubrication
Static Radial Load Capacity
3,493 lb
Maximum Speed
4,000 RPM

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 1-3/8 in Dia Bore, 4-5/8 to 5-3/8 in L Bolt Center-to-Center, 1-7/8 in Base to Bore Centerline, 6-3/4 in OAL x 3-11/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.