Pillow Block Bearing, Cast Iron, Set Screw Locking, Spherical Roller Insert, 3/4 in Dia, Steel

  • Mfr # 767434

  • Zoro # G509889776


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
767434
Zoro #
G509889776
UPC #
66228952536
Country of Origin
Mexico

Dimensions

Bore Diameter
3/4 in
Center Height
1-5/16 in
Mount Hole Center-to-Center Length
3-3/8 in to 4-3/16 in
Overall Length
5 in
Overall Height
2-17/32 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Steel
Series
VPS 200
Temp. Range
-20 to 200°F
Finish
Gray Painted
Dynamic Radial Load Capacity
2,611 lb
Maximum Speed
6,500 RPM
Static Radial Load Capacity
1444 lb

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 3/4 in Dia Bore, 3-3/8 to 4-3/16 in L Bolt Center-to-Center, 1-5/16 in Base to Bore Centerline, 5 in OAL x 2-17/32 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.