Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushings-600, No JA1/2

  • Mfr # JA1/2

  • Zoro # G108479361


product price: $29.89
/ea

Key Features

Bore Bushing Series
JA
Tooth Thickness
0.33
Material
Steel
Outside Diameter
2
Weight
0.485 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
JA1/2
Zoro #
G108479361
UPC #
-
Country of Origin
Mexico

Dimensions

Tooth Thickness
0.33
Outside Diameter
2
Keyway Size
1/8 x 1/16
Length Through Bore
0.89"

Details

Bore Bushing Series
JA
Material
Steel
Weight
0.485 LB
Bore Type
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.