Browning
QD Gearbelt Pulleys-500, #18L050JA
Mfr # 18L050JA
Zoro # G608470417
Sold in multiples of 2 for $162.38
Free Shipping & Returns
$162.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Timing Belt Pulleys Bushed Bore
- Pitch Dia. (In.) 2.149
- Outside Dia. (In.) 2.119
- Flange Dia. 2.4375"
- Max. Bore (In.) 1.25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- AEROQUIP Hydraulic Hose Fitting (4411-32S)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- Browning Timing Belt Pulleys