Roller Chain Sprocket, 50 Chain Size, 1 in Bore Dia., 16 # of Teeth

  • Mfr # H5016X1 KWY 1/4 X 1/8

  • Zoro # G009112879


product price:  $73.99
/ea

Key Features

Industry Chain Size
50
Outside Dia.
3.52 in
Hardened Teeth
Yes
Hub Dia.
2.578 in
Type
Finished Bore Single Strand Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H5016X1 KWY 1/4 X 1/8
Zoro #
G009112879
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
50
Outside Dia.
3.52 in
Hub Dia.
2.578 in
Bore Dia. (In.)
1 in
Pitch Dia.
3.204 in
Length through Bore
1.016 in

Details

Item
Roller Chain Sprocket
Hardened Teeth
Yes
Type
Finished Bore Single Strand Type 1
Setscrew
Yes
Material
Steel
Number of Teeth
16
Keyway
Yes
Setscrew Location
Over Keyway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.