Zoro Homepage

Single Strand Finished Bore Type 1 Roller Chain Sprocket With Hardened Teeth and Keyway, 1 in Bore

  • Mfr # 1128610

  • Zoro # G309915521


product price: $49.59
/ea

Key Features

Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 in
Outside Dia.
2.504 in
Material - Sprockets
Steel
Pitch Dia.
2.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1128610
Zoro #
G309915521
UPC #
66228910352
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
1 in
Outside Dia.
2.504 in
Pitch Dia.
2.218 in
Length through Bore (In.)
1.016 in
Hub Dia.
1.7813 in

Details

Number of Teeth - Sprockets
11
Material - Sprockets
Steel
Item
Sprocket
Bore Type
Finished with Keyway
Keyway
1/4 in x 1/8 in
Sprocket Hub Type
B
Hardened Teeth
Yes
Hub Projection (In.)
0.656 in

Description

Single Strand Finished Bore Type 1 Roller Chain Sprocket With Hardened Teeth and Keyway, 1 in Dia Bore, 2-1/2 in OD, #50 Chain, 11 Teeth, 5/8 in Pitch, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.