Zoro Homepage

Split Taper 358 Sheaves-600

  • Mfr # 4P3V36 3/8X3/16 KWY

  • Zoro # G609112187


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Sheave
Bore Bushing Series
P1
Bore Dia.
1/2 to 1-3/4 in
Length
2-25/32 in
Outside Diameter
3.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4P3V36 3/8X3/16 KWY
Zoro #
G609112187
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1/2 to 1-3/4 in
Length
2-25/32 in
Outside Diameter
3.65 in
Pitch Diameter
3.6 in

Details

Item - Tapered and QD Bushings
Sheave
Bore Bushing Series
P1
Material
Cast Iron
Bore Type
Split Taper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.