Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper B Sheaves-600

  • Mfr # 5TB56 1/2X3/16 KEY

  • Zoro # G810679707


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Designed For
Gripbelt A and B Cross Section Belts
Length
4-21/64 in
Type
Type 13 Web
Width
4 in
Sheave Inside Dia.
3/4 to 2-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5TB56 1/2X3/16 KEY
Zoro #
G810679707
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4-21/64 in
Width
4 in
Sheave Inside Dia.
3/4 to 2-11/16 in
Sheave Outside Dia.
5.95 in

Details

Item
Sheave
Designed For
Gripbelt A and B Cross Section Belts
Type
Type 13 Web
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.