Shop All Chain Sprockets
Browning
Split Taper Bush Spkts-900, #H40G14
Mfr # H40G14
Zoro # G008478846
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 14
- Length through Bore (In.) 1"
- Chain Number 40
- Bore Type Bushed Bore
- Hub Projection (In.) 1.031
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # H40G14
- Zoro # G008478846
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1" |
Outside Dia. (In.) | 2.491 |
Width (In.) | 1.5 |
Pitch Dia. (In.) | 2.247 |
Hub Dia. (In.) | 2.015 |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- SENQCIA MAXCO H50B16F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40BS09H X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40BS18H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 11 # of Teeth (80BS11H X 1 1/2)
- Browning Chains & Chain Sprockets