Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 120R36

  • Mfr # 120R36

  • Zoro # G3846426


product price: $2,143.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
18.045
Max. Number of Teeth
36
Weight
63
Material
Steel
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R36
Zoro #
G3846426
UPC #
662289237876
Country of Origin
China

Dimensions

Outside Dia. (In.)
18.045
Storage Length
18.045
Storage Height
4
Length through Bore
4
Storage Width
18.045
Pitch Diameter
17.2106
Caliper Diameter
16.3356

Details

Max. Number of Teeth
36
Weight
63
Material
Steel
Chain Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bore Type
Bushed
Hardened Teeth
No
Bushing Code
R2
Chain Number
120

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.