Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 120R45

  • Mfr # 120R45

  • Zoro # G3832819


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
22.351
Weight
88
Max. Number of Teeth
45
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R45
Zoro #
G3832819
UPC #
662289277889
Country of Origin
China

Dimensions

Outside Dia. (In.)
22.351
Storage Length
22.351
Storage Width
22.351
Pitch Diameter
21.5034
Storage Height
4
Caliper Diameter
20.6153
Length through Bore
4

Details

Material
Steel
Weight
88
Max. Number of Teeth
45
Chain Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Bushing Code
R2
Hardened Teeth
No
Chain Number
120
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.