
Steel Bushed Bore Roller Chain Sprocket, 35H35
Mfr # 35H35
Zoro # G3837859
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Weight
1.15
Outside Dia. (In.)
4.392
Max. Number of Teeth
35
Chain Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35H35
Zoro #
G3837859
UPC #
662289134106
Country of Origin
China
Dimensions
Outside Dia. (In.)
4.392
Caliper Diameter
3.9792
Pitch Diameter
4.1834
Length through Bore
1.25
Storage Width
4.75
Storage Length
4.75
Storage Height
15/16
Details
Material
Steel
Weight
1.15
Max. Number of Teeth
35
Chain Type
Standard Roller Chain
Bore Type
Bushed
Bushing Code
H
Chain Number
35
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.