
Steel Bushed Bore Roller Chain Sprocket, 35H54
Mfr # 35H54
Zoro # G3837682
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.664
Weight
1.98
Max. Number of Teeth
54
Chain Type
Standard Roller Chain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35H54
Zoro #
G3837682
UPC #
662289244195
Country of Origin
China
Dimensions
Outside Dia. (In.)
6.664
Pitch Diameter
6.4494
Caliper Diameter
6.2494
Length through Bore
0.875
Storage Width
6.664
Storage Length
6.664
Storage Height
0.875
Details
Weight
1.98
Max. Number of Teeth
54
Chain Type
Standard Roller Chain
Material
Steel
Surface Treatment
Protective Coating
Bushing Code
H
Bore Type
Bushed
Chain Number
35
Hardened Teeth
No
Number of Rows
1
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.