Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, 40Q70

  • Mfr # 40Q70

  • Zoro # G3825198


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
70
Material
Steel
Weight
10
Chain Type
Standard Roller Chain
Outside Dia. (In.)
11.433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Q70
Zoro #
G3825198
UPC #
662289285136
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.433
Caliper Diameter
10.8326
Pitch Diameter
11.1446
Storage Height
1.75
Storage Length
11.433
Storage Width
11.433
Length through Bore
1.75

Details

Max. Number of Teeth
70
Material
Steel
Weight
10
Chain Type
Standard Roller Chain
Chain Number
40
Number of Rows
1
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
Q1

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.