Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, 50P31

  • Mfr # 50P31

  • Zoro # G3829011


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Weight
3.6
Material
Steel
Outside Dia. (In.)
6.521
Chain Type
Standard Roller Chain
Max. Number of Teeth
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P31
Zoro #
G3829011
UPC #
662289155569
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.521
Storage Length
6.521
Storage Width
6.521
Caliper Diameter
5.7699
Length through Bore
1.3125
Storage Height
1.3125
Pitch Diameter
6.1778

Details

Weight
3.6
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
31
Bushing Code
P1
Surface Treatment
Protective Coating
Chain Number
50
Hardened Teeth
No
Bore Type
Bushed
Number of Rows
1

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.