
Steel Bushed Bore Roller Chain Sprocket, 80R40
Mfr # 80R40
Zoro # G3842838
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Max. Number of Teeth
40
Weight
22.2
Chain Type
Standard Roller Chain
Outside Dia. (In.)
13.306
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80R40
Zoro #
G3842838
UPC #
662289246977
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.306
Storage Width
13.306
Length through Bore
2
Pitch Diameter
12.7455
Storage Length
13.306
Caliper Diameter
12.1205
Storage Height
2
Details
Max. Number of Teeth
40
Weight
22.2
Chain Type
Standard Roller Chain
Material
Steel
Bushing Code
R1
Chain Number
80
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.