This item is Discontinued.

Browning Steel Bushed Bore Roller Chain Sprocket, D100R22 D100R22

Steel Bushed Bore Roller Chain Sprocket, D100R22 (Discontinued)

  • Mfr # D100R22
  • Zoro # G3838452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D100R22
Zoro #
G3838452
UPC #
662289299928
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.444
Length through Bore
2.077
Storage Height
2.077
Storage Length
9.444
Caliper Diameter
8.0333
Pitch Diameter
8.7833
Storage Width
9.444

Details

Chain Number
100
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
22
Weight
23.32
Number of Rows
2
Surface Treatment
Protective Coating
Bore Type
Bushed
Bushing Code
R1
Hardened Teeth
No

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.