
Steel Bushed Bore Roller Chain Sprocket, D60E45 (Discontinued)
- Mfr # D60E45
- Zoro # G3836160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D60E45
Zoro #
G3836160
UPC #
662289240142
Country of Origin
China
Dimensions
Outside Dia. (In.)
11.175
Length through Bore
1.625
Storage Width
11.175
Storage Height
1.625
Storage Length
11.175
Caliper Diameter
10.2762
Pitch Diameter
10.7517
Details
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Weight
28
Number of Rows
2
Bushing Code
E
Bore Type
Bushed
Surface Treatment
Protective Coating
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.