Steel Minimum Plain Bore Roller Chain Sprocket, 100A20 (Discontinued)
- Mfr # 100A20
- Zoro # G7033176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100A20
Zoro #
G7033176
UPC #
662289212804
Country of Origin
China
Dimensions
Outside Dia. (In.)
8.642
Pitch Dia.
7.9906
Length through Bore (In.)
0.692
Storage Width
8.643
Storage Length
8.643
Storage Height
0.692
Caliper Diameter
7.2406
Details
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
20
Sprocket Hub Type
A
Max. Bore (In.)
6.612
Weight
8.52
Chain Number
100
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.